Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
36.292
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
36.878
Other Features:
Simplex Type
Global Part Number GPN:
570373
Pitch Diameter - Millimeter:
921.81
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
36.292
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
36.878
Other Features:
Simplex Type
Global Part Number GPN:
570624
Pitch Diameter - Millimeter:
921.81
Mounting Method:
Rough Bore
16B-114TL-3020
Description
16B-114TL-3020 ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003777
BDI # 18120140
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
36.292
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
36.878
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
921.81
Mounting Method:
Bushed
16B-2-114A
Description
16B-2-114A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003841
BDI # 18120198
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
36.292
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
36.878
Pitch Diameter - Millimeter:
921.81
Mounting Method:
Rough Bore
16B-114A
Description
16B-114A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003776
BDI # 18120139
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
36.292
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
36.878
Pitch Diameter - Millimeter:
921.81
Mounting Method:
Rough Bore