DMD-C2060H-1R-10FT;D0127
Description
DMD-C2060H-1R-10FT ; D0127 RLLR CHAIN ; 10FT/BOX
Part # 101954341; DMD-C2060H-1R-10FT;D0127
BDI # 21486162
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
1.5
Chain Size:
C2060
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
No
DMD-40-2 DOFF LINK;W1243
Description
DMD-40-2 DOFF LINK ; W1243
Part # 101931409; DMD-40-2 DOFF LINK;W1243
BDI # 20855342
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Component:
Offset Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
RSC-60H-1R-10FT;D0224
Description
RSC-60H-1R-10FT ; D0224 ; SAPPHIRE RLLR CHAIN 10FT/BOX
Part # 101954438; RSC-60H-1R-10FT;D0224
BDI # 20855956
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
S60
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No
DMD-160-1 DOFF LINK;D5442
Description
DMD-160-1 DOFF LINK ; D5442
Part # 101960482; DMD-160-1 DOFF LINK;D5442
BDI # 20855728
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160
Component:
Offset Link
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
DMD-60H-1R-100FT;D0098
Description
DMD-60H-1R-100FT ; D0098 RLLR CHAIN ; 100FT/REEL
Part # 101954312; DMD-60H-1R-100FT;D0098
BDI # 21486159
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No