15891 / 1.574X2.598X0.315 HMSA96 P
Description
CRSEAL 15891/ 1.574X2.598X0.315 HMSA96 P ; DBL LIP SEAL
Part # 15891
BDI # 1243192
Features
Housing Bore - Millimeter:
65.989
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.598
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.574
Shaft Diameter - Millimeter:
39.98
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
603537
13557 / 1.375X1.983X0.313 CRW1 P
Description
CRSEAL 13557 / 1.375X1.983X0.313 CRW1 P ; SGL LIP SEAL
Part # 13557
BDI # 1242666
Features
Housing Bore - Millimeter:
50.368
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.983
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181848
27292 / 2.75X3.543X0.438 CRWH1 P
Description
CRSEAL 27292 / 2.75X3.543X0.438 CRWH1 P ; SGL LIP SEAL
Part # 27292
BDI # 1249129
Features
Housing Bore - Millimeter:
89.992
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184747
34891 / 3.5X4.501X0.438 CRWHA1 P
Description
CRSEAL 34891 / 3.5X4.501X0.438 CRWHA1 P ; DBL LIP SEAL
Part # 34891
BDI # 1244131
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
185522
22484 / 2.25X3.35X0.375 CRW1 P
Description
CRSEAL 22484 / 2.25X3.35X0.375 CRW1 P ; SGL LIP SEAL
Part # 22484
BDI # 1246907
Features
Housing Bore - Millimeter:
85.09
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.35
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184186