1213 EKTN9/C3
Description
1213 EKTN9/C3 SELF ALIGNING BALL BRG ; 65MM BORE 120MM OD 23MM IR WD
Part # 1213 EKTN9/C3
BDI # 1418701
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1318
Description
1318 SELF ALIGNING BALL BRG ; 90MM BORE 190MM OD 43MM IR WD
Part # 1318
BDI # 1265097
Features
Enclosure:
Open
Outer Race Width - Millimeter:
43
Other Features:
Allowable Misalignment 3 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2307 ETN9
Description
2307 ETN9 SELF ALIGNING BALL BRG ; 35MM BORE 80MM OD 31MM IR WD
Part # 2307 ETN9
BDI # 1418625
Features
Enclosure:
Open
Outer Race Width - Millimeter:
31
Other Features:
Allowable Misalignment 3 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
Features
Enclosure:
Open
Outer Race Width - Millimeter:
27
Other Features:
Allowable Misalignment 3 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2313/C3
Description
2313/C3 SELF ALIGNING BALL BRG ; 65MM BORE 140MM OD 48MM IR WD
Part # 2313/C3
BDI # 1418214
Features
Enclosure:
Open
Outer Race Width - Millimeter:
48
Other Features:
Allowable Misalignment 3 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Cage Material:
Steel
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing