2313/C3
Description
2313/C3 SELF ALIGNING BALL BRG ; 65MM BORE 140MM OD 48MM IR WD
Part # 2313/C3
BDI # 1418214
Features
Enclosure:
Open
Outer Race Width - Millimeter:
48
Other Features:
Allowable Misalignment 3 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Cage Material:
Steel
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
1204 ETN9/C3
Description
1204 ETN9/C3 SELF ALIGNING BALL BRG ; 20MM BORE 47MM OD 14MM IR WD
Part # 1204 ETN9/C3
BDI # 1418504
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2302 E-2RS1TN9
Description
2302 E-2RS1TN9 SELF ALIGNING BALL BRG ; 15MM BORE 42MM OD 17MM IR WD
Part # 2302 E-2RS1TN9
BDI # 1415158
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
1201 ETN9
Description
1201 ETN9 SELF ALIGNING BALL BRG ; 12MM BORE 32MM OD 10MM IR WD
Part # 1201 ETN9
BDI # 1418805
Features
Enclosure:
Open
Outer Race Width - Millimeter:
10
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing