Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
C10130 1-1/2 KW SS

COMPARE

C10130 1-1/2 KW SS

Description
C10130 1-1/2 KW SS SPUR GEAR

MARTIN SPROCKET & GR

Part # C10130 1-1/2 KW SS

BDI # 24962676

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 13
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 10 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 330.2

Price Inventory : Available to order
Loading Price
QTY