ZT145507
Description
ZT145507 TAKE-UP ROLLER BEARING ; 5-7/16" SHAFT DIA
Part # 10412534
BDI # 18149236
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
14.125
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
2.563
Slot to Slot Distance - Millimeter:
358.775
Other Features:
Double Row | Heavy Duty | Double Collar | Clearance Seal | With Set Screw | Optional AT - FT - GT - ST Frame
Global Part Number GPN:
677643
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
14.125
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
2.563
Slot to Slot Distance - Millimeter:
358.775
Other Features:
Double Row | Heavy Duty | Double Collar | Clearance Seal | With Set Screw | Optional AT - FT - GT - ST Frame
Global Part Number GPN:
677653
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
AMT155515
Description
AMT155515 TAKE-UP ROLLER BEARING ; 5-15/16" SHAFT DIA
Part # 10440675
BDI # 18142174
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
14.125
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
2.563
Slot to Slot Distance - Millimeter:
358.775
Slot Width - Millimeter:
65.1
Other Features:
Double Row | Double Collar | Heavy Contact Seal | Two Open Auxiliary End Cap | With Set Screw
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
BAMT146507
Description
BAMT146507 TAKEUP ROLLER BEARING, 5 7/16" (SMARTCATALOG)
Part # 10417890
BDI # 26251229
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
14.125
Housing Material:
Steel
Mounting Method:
Tapered Adapter Sleeve
Slot Width - Inch:
2.563
Slot to Slot Distance - Millimeter:
358.775
Slot Width - Millimeter:
65.1
Other Features:
Shurlok Tapered Adapter
Housing Style:
Center Pull Horizontal
Rolling Element:
Spherical Roller Bearing
TP-DLM-207 MOD;049813
Description
TP-DLM-207 MOD ; 049813 TAKE UP BRG, DLM BALL BEARING - STANDARD (SMARTCATALOG)
Part # 049813
BDI # 27293450
Features
Inch - Metric:
Inch
Bore - Millimeter:
61.925
Other Features:
Single Row | Medium Duty | Wide Inner Ring | Modified
Housing Style:
Unit Only - Half Round Top Angle
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
2.5
Slot Width - Millimeter:
63.5
Rolling Element:
Ball Bearing
Component Description:
Take Up Bearing Only