Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
78
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
524054
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCECH211-32NPMZ2
Description
UCECH211-32NPMZ2 HANGER BEARING ; 2" ID
Part # UCECH211-32NPMZ2
BDI # 107825
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.6
Other Features:
Single Row | Spherical | Wide Inner Race | Has Slinger
Housing Style:
Hanger Unit
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
142.875
Base to Center Height - Millimeter:
101.6
Rolling Element:
Ball Bearing
UCECH211-35NPMZ2
Description
UCECH211-35NPMZ2 HANGER BEARING ; 2-3/16" ID
Part # UCECH211-35NPMZ2
BDI # 107826
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.6
Other Features:
Single Row | Spherical | Wide Inner Race | Has Slinger
Housing Style:
Hanger Unit
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
142.875
Base to Center Height - Millimeter:
101.6
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
112
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
524078
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
117
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
524077
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2