UTR010-025-0-RM100-71
Description
UTR010-025-0-RM100-71 PLANETARY GEARHEAD ; NON RETURNABLE
Part # UTR010-025-0-RM100-71
BDI # 851159
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.734
Overall Width - Inch:
4.724
NTR34-003-0-RM090-19
Description
NTR34-003-0-RM090-19 PLANETARY GEARHEAD ; NON RETURNABLE
Part # NTR34-003-0-RM090-19
BDI # 849126
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
583.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.49
Overall Width - Inch:
3.54
DT142-010-0-RM142-88
Description
DT142-010-0-RM142-88 PLANETARY GEARHEAD ; NON RETURNABLE
Part # DT142-010-0-RM142-88
BDI # 847957
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.123
Overall Width - Inch:
5.591
DTRS115-005T-0-RM115-52
Description
DTRS115-005T0RM115-52 PLANETARY GEARHEAD ; NON RETURNABLE
Part # DTRS115-005T-0-RM115-52
BDI # 848466
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Slim Line | 8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.244
Overall Width - Inch:
4.528
DT142-005-0-RM142-92
Description
DT142-005-0-RM142-92 PLANETARY GEARHEAD ; NON RETURNABLE
Part # DT142-005-0-RM142-92
BDI # 847867
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.123
Overall Width - Inch:
5.591