RJUM-01-12
Description
RJUM-01-12 LINEAR PLAIN BEARING ; 12MM SHAFT DIA CLOSED TYPE
Part # RJUM-01-12
BDI # 15063747
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Length - Millimeter:
32
Other Features:
Iglide Liner
Length - Inch:
1.26
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain
RJUM-02-16
Description
RJUM-02-16 LINEAR BEARING ; 16MM X 24MM DIA 30MM LEN
Part # RJUM-02-16
BDI # 20356294
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Length - Millimeter:
30
Other Features:
Iglide Liner
Length - Inch:
1.181
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain
RJUM-01-16
Description
RJUM-01-16 LINEAR PLAIN BEARING ; 16MM SHAFT DIA CLOSED TYPE
Part # RJUM-01-16
BDI # 15042844
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Length - Millimeter:
36
Other Features:
Iglide Liner
Length - Inch:
1.417
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain
Features
Enclosure:
Open
Housing Width - Millimeter:
9.906
Material - Ball:
Polymer
Material - Liner:
Not Applicable
Material - Outer Member:
Polymer
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.063
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
6
Material - Ball:
Polymer
Material - Liner:
Not Applicable
Material - Outer Member:
Polymer
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing