Features
Roller Width - Inch:
2
Thread Size:
1-3/4-12
Stud Diameter - Inch:
1.75
Stud Diameter - Millimeter:
44.45
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Other Features:
Full Complement | Black Oxide Coating
Global Part Number GPN:
238523
Features
Roller Width - Inch:
2
Roller Width - Millimeter:
50.8
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Full Complement | Non-Separable | With Inner Ring | Black Oxide Coating
Global Part Number GPN:
238599
CRH56V
Description
CRH56V CAM FOLLOWER BEARING ; 3-1/2" ROLLER DIA 2" ROLLER WIDTH
Part # CRH56V
BDI # 514504
Features
Roller Width - Inch:
2
Thread Size:
1-3/4-12
Stud Diameter - Inch:
1.75
Stud Diameter - Millimeter:
44.45
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Other Features:
Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN:
238522