Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
237963
CF30-1BR
Description
CF 30 1 BR CAM FOLLOWER ; 30MM STUD X 85MM OD X 35MM W CST
Part # CF301BR
BDI # 513955
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Other Features:
Caged
Global Part Number GPN:
237966
Features
Roller Width - Inch:
2
Thread Size:
1-3/4-12
Stud Diameter - Inch:
1.75
Stud Diameter - Millimeter:
44.45
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Other Features:
Full Complement | Black Oxide Coating
Global Part Number GPN:
238523
CFKRE 62 V
Description
CFKRE 62 V CAM FOLLOWER ; 24MM STUD X 62MM OD X 29MM W ECC CST
Part # CFKRE62V
BDI # 23281266
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
1.102
Stud Diameter - Millimeter:
28
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Full Complement | Single Row | High Carbon Steel Material | 92000N Static Load Rating | 46600N Dynamic Load Rating
CFKRE 72
Description
CFKRE 72 CAM FOLLOWER ; 24MM STUD X 72MM OD X 29MM W ECC CST
Part # CFKRE72
BDI # 23281274
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
1.102
Stud Diameter - Millimeter:
28
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Single Row | Carbon Steel Cage Material | 52600N Static Load Rating | 30500N Dynamic Load Rating