CFE 10 VBM
Description
CFE 10 VBM CAM FOLLOWER ; 13MM STUD X 22MM OD X 12MM W ECC CST
Part # CFE10VBM
BDI # 23280635
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Roller Diameter - Inch:
0.866
Other Features:
Full Complement | Carbon Steel
CFE 10 VBRM
Description
CFE 10 VBRM CAM FOLLOWER ; 13MM STUD X 22MM OD X 12MM W ECC CST
Part # CFE10VBRM
BDI # 23280639
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Roller Diameter - Inch:
0.866
Other Features:
Full Complement | Carbon Steel
CFE 10 1 VBRM
Description
CFE 10 1 VBRM CAM FOLLOWER ; 13MM STUD X 26MM OD X 12MM W ECC CST
Part # CFE101VBRM
BDI # 23280597
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Roller Diameter - Inch:
1.024
Other Features:
Full Complement | Carbon Steel
CFKRE 26 V
Description
CFKRE 26 V CAM FOLLOWER ; 10MM STUD X 26MM OD X 12MM W ECC CST
Part # CFKRE26V
BDI # 23281154
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.512
Stud Diameter - Millimeter:
13
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Roller Diameter - Inch:
1.024
Other Features:
Full Complement | Single Row | High Carbon Steel Material | 14500N Static Load Rating | 9570N Dynamic Load Rating
CFKRE 26
Description
CFKRE 26 CAM FOLLOWER ; 10MM STUD X 26MM OD X 12MM W ECC CST
Part # CFKRE26
BDI # 23281146
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.512
Stud Diameter - Millimeter:
13
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Roller Diameter - Inch:
1.024
Other Features:
Single Row | Carbon Steel Cage Material | 6890N Static Load Rating | 5430N Dynamic Load Rating