CF10-1BR
Description
CF 10 1 BR CAM FOLLOWER ; 10MM STUD X 26MM OD X 12MM W CST
Part # CF101BR
BDI # 513771
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Other Features:
Caged
Global Part Number GPN:
237784
CF10-1VR
Description
CF 10 1 VR CAM FOLLOWER ; 10MM STUD X 26MM OD X 12MM W CST
Part # CF101VR
BDI # 513794
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
237803
CF 10 1 FBR
Description
CF 10 1 FBR CAM FOLLOWER ; 10MM STUD X 26MM OD X 12MM W SST
Part # CF101FBR
BDI # 23282406
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Roller Diameter - Inch:
1.024
Other Features:
Single Row | Stainless Steel Cage Material | 5510N Static Load Rating | 4340N Dynamic Load Rating
CFES10-1B
Description
CFES 10 1 B CAM FOLLOWER ; 10MM STUD X 26MM OD X 12MM W SOL ECC CST
Part # CFES101B
BDI # 514053
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Other Features:
Caged
Global Part Number GPN:
238064
CFES10-1
Description
CFES 10 1 CAM FOLLOWER ; 10MM STUD X 26MM OD X 12MM W SOL ECC CST
Part # CFES101
BDI # 514052
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
238063