CFKRE 52 VUUR
Description
CFKRE 52 VUUR CAM FOLLOWER ; 20MM STUD X 52MM OD X 24MM W ECC CST
Part # CFKRE52VUUR
BDI # 23281256
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Full Complement | Single Row | 64500N Static Load Rating | 33200N Dynamic Load Rating
CFKRE 52 UU
Description
CFKRE 52 UU CAM FOLLOWER ; 20MM STUD X 52MM OD X 24MM W ECC CST
Part # CFKRE52UU
BDI # 23281246
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Single Row | Carbon Steel Cage Material | 34600N Static Load Rating | 20700N Dynamic Load Rating
CFKRE 52 UUR
Description
CFKRE 52 UUR CAM FOLLOWER ; 20MM STUD X 52MM OD X 24MM W ECC CST
Part # CFKRE52UUR
BDI # 23281248
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Single Row | Carbon Steel Cage Material | 34600N Static Load Rating | 20700N Dynamic Load Rating
CFSFU-20
Description
CF SFU 20 CAM FOLLOWER ; 20MM STUD X 52MM OD X 24MM W CST
Part # CFSFU20
BDI # 514161
Features
Roller Width - Inch:
0.945
Thread Size:
Not Applicable
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
238171
CFKR 52 UU
Description
CFKR 52 UU CAM FOLLOWER ; 20MM STUD X 52MM OD X 24MM W CST
Part # CFKR52UU
BDI # 23281044
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Single Row | Carbon Steel Cage Material | 34600N Static Load Rating | 20700N Dynamic Load Rating