NAX3530Z
Description
NAX3530Z COMBINATION BEARING ; WITH THRUST BEARING
Part # NAX3530Z
BDI # 516044
Features
Height - Millimeter:
30
Bore 1 - Inch:
1.378
Bore 2 - Millimeter:
35
Height - Inch:
1.181
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
With Dust Cover | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NAX1223Z
Description
NAX1223Z COMBINATION BEARING ; 12MM BORE 1 21MM OD 23MM HGT
Part # NAX1223Z
BDI # 516033
Features
Height - Millimeter:
23
Bore 1 - Inch:
0.472
Bore 2 - Millimeter:
12
Height - Inch:
0.906
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Other Features:
With Dust Cover | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NTB1024
Description
NTB1024 THRUST NEEDLE ROLLER BEARING ; THRUST 10MM BORE 1 24MM OD 2MM HGT
Part # NTB1024
BDI # 516075
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.394
Bore 2 - Millimeter:
10
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NAX1725Z
Description
NAX1725Z COMBINATION BEARING ; 17MM BORE 1 26MM OD 25MM HGT
Part # NAX1725Z
BDI # 516037
Features
Height - Millimeter:
25
Bore 1 - Inch:
0.669
Bore 2 - Millimeter:
17
Height - Inch:
0.984
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Other Features:
With Dust Cover | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NAX1523Z
Description
NAX1523Z COMBINATION BEARING ; WITH THRUST BEARING
Part # NAX1523Z
BDI # 15051380
Features
Height - Millimeter:
23
Bore 1 - Inch:
0.591
Bore 2 - Millimeter:
15
Height - Inch:
0.906
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Other Features:
With Dust Cover | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel