Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
CFSFU-6

COMPARE

CFSFU-6

Description
CF SFU 6 CAM FOLLOWER ; 6MM STUD X 16MM OD X 11MM W CST

IKO

Part # CFSFU6

BDI # 514163

Features

Roller Width - Inch: 0.433
Thread Size: Not Applicable
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 238173

Price Inventory : Available to order
Loading Price
QTY
CF SFU 6 B

COMPARE

CF SFU 6 B

Description
CF SFU 6 B CAM FOLLOWER ; 6MM STUD X 16MM OD X 11MM W CST

IKO

Part # CFSFU6B

BDI # 23281390

Features

Roller Width - Inch: 0.433
Thread Size: Not Applicable
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Roller Diameter - Inch: 0.63
Other Features: Single Row | Carbon Steel Cage Material | 3650N Static Load Rating | 3660N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY