CFSFU-10-1
Description
CFSFU-10-1 CAM FOLLOWER BEARING ; 26MM ROLLER DIA 12MM ROLLER WIDTH
Part # CFSFU101
BDI # 514156
Features
Roller Width - Inch:
0.472
Thread Size:
Not Applicable
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
590575
CF SFU 10 1 B
Description
CF SFU 10 1 B CAM FOLLOWER ; 10MM STUD X 26MM OD X 12MM W CST
Part # CFSFU101B
BDI # 23281382
Features
Roller Width - Inch:
0.472
Thread Size:
Not Applicable
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Roller Diameter - Inch:
1.024
Other Features:
Single Row | Carbon Steel Cage Material | 6890N Static Load Rating | 5430N Dynamic Load Rating