CF10-1BUUR
Description
CF10-1BUUR CAM FOLLOWER BEARING ; 10MM STUD X 26MM OD X 12MM W CST
Part # CF-10-1-BUUR
BDI # 513775
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Other Features:
Caged
Global Part Number GPN:
237787
CFE10-1UUM
Description
CFE10-1UUM CAM FOLLOWER BEARING ; 13MM STUD X 26MM OD X 12MM W ECC CST
Part # CFE10-1UUM
BDI # 19131492
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Roller Diameter - Inch:
1.024
Other Features:
Caged | Screwdriver Slot | Carbon Steel
CFE10-1UU
Description
CFE10-1UU CAM FOLLOWER BEARING ; 13MM STUD X 26MM OD X 12MM W ECC CST
Part # CFE10-1UU
BDI # 19131491
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Roller Diameter - Inch:
1.024
Other Features:
Caged | Screwdriver Slot | Carbon Steel
CFE10-1UUR
Description
CFE10-1UUR CAM FOLLOWER BEARING ; 13MM STUD X 26MM OD X 12MM W ECC CST
Part # CFE10-1UUR
BDI # 19131493
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Roller Diameter - Inch:
1.024
Other Features:
Caged | Screwdriver Slot | Carbon Steel
CF10-1UUM
Description
CF10-1UUM CAM FOLLOWER BEARING ; 10MM STUD X 26MM OD X 12MM W CST
Part # CF10-1UUM
BDI # 513781
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
237791