CF20-1VR
Description
CF 20 1 VR CAM FOLLOWER ; 20MM STUD X 47MM OD X 24MM W CST
Part # CF201VR
BDI # 513901
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
237913
CFKR 47
Description
CFKR 47 CAM FOLLOWER ; 20MM STUD X 47MM OD X 24MM W CST
Part # CFKR47
BDI # 23281024
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Single Row | Carbon Steel Cage Material | 34600N Static Load Rating | 20700N Dynamic Load Rating
CFKRE 47 R
Description
CFKRE 47 R CAM FOLLOWER ; 20MM STUD X 47MM OD X 24MM W ECC CST
Part # CFKRE47R
BDI # 23281228
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Single Row | Carbon Steel Cage Material | 34600N Static Load Rating | 20700N Dynamic Load Rating
NUCF20-1R
Description
NUCF 20 1 R CAM FOLLOWER ; 20MM STUD X 47MM OD X 24MM W HD CST
Part # NUCF201R
BDI # 516105
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
590582
CFE20-1BUU
Description
CFE 20 1 BUU CAM FOLLOWER ; 27MM STUD X 47MM OD X 24MM W ECC CST
Part # CFE201BUU
BDI # 19131733
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Caged | Carbon Steel