LRT400450140
Description
LRT400450140 INNER RING ; FOR GENERAL USAGE
Part # LRT400450140
BDI # 515673
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
17.717
Retainer:
Not Applicable
Other Features:
Plain Inner Ring
Global Part Number GPN:
373053
Self Aligning:
No
LRT380430140
Description
LRT380430140 INNER RING ; FOR GENERAL USAGE
Part # LRT380430140
BDI # 515670
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
16.929
Retainer:
Not Applicable
Other Features:
Plain Inner Ring
Global Part Number GPN:
373050
Self Aligning:
No
NAS 5038UUNR
Description
NAS 5038UUNR ROLLER BEARING ; 190MM ID X 290MM OD X 136MM W F/SHEAVES
Part # NAS5038UUNR
BDI # 23284298
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | High Carbon Chrome Steel Material | 2230000N Static Load Rating | 1120000N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN:
373340
Self Aligning:
No
LRT420470140
Description
LRT420470140 INNER RING ; FOR GENERAL USAGE
Part # LRT420470140
BDI # 515683
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
18.504
Retainer:
Not Applicable
Other Features:
Plain Inner Ring
Global Part Number GPN:
373064
Self Aligning:
No