K45X53X20
Description
K45X53X20-B/0-7 NEEDLE ROLLER CAGE ASSY ; 45MM ID X 53MM OD X 20MM WD SR STL CAGE
Part # K45X53X20-B/0-7
BDI # 1174318
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.087
Retainer:
Yes
Other Features:
Steel Cage
Global Part Number GPN:
374198
Self Aligning:
No
NA4919-XL
Description
NA4919-XL X-LIFE NEEDLE ROLLER BEARING ; 95MM BORE 130MM OD 35MM WID
Part # NA4919-XL
BDI # 1175473
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591350
Self Aligning:
No
3816-2RS
Description
3816-2RS ANG CONTACT BALL BRG ; 80MM X 100MM X 15MM 2 SEALS
Part # 3816-2RS
BDI # 19264288
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258287
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
IR50X58X40-XL
Description
IR50X58X40-XL X-LIFE BEARING INNER RING ; 50MM BORE 58MM OD 40MM WID
Part # IR50X58X40-XL
BDI # 18315620
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373947
Self Aligning:
No
HK1616
Description
HK1616-B NEEDLE ROLLER BEARING ; 16MM BORE 22MM OD 16MM WID
Part # HK1616-B
BDI # 1173912
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591606
Self Aligning:
No