Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
KG350CP0

COMPARE

KG350CP0

Description
KG350CP0 RADIAL CONTACT BALL BRG

KAYDON

Part # KDN.KG350CP0

BDI # 22925019

Features

Enclosure: Open
Outer Race Width - Millimeter: 25.4
Inch - Metric: Inch
Outside Diameter - Inch: 37
Maximum Capacity / Filling Slot: No

Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
KG350XP0

COMPARE

KG350XP0

Description
KG350XP0 FOUR-POINT CONTACT BALL BRG ; REALI-SLIM 35" IDX37" OD STEEL OPEN

KAYDON

Part # KDN.KG350XP0

BDI # 22925023

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 37
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KG350AR0

COMPARE

KG350AR0

Description
KG350AR0 ANGULAR CONTACT BALL BRG ; REALI-SLIM 35" IDX37" OD STEEL OPEN

KAYDON

Part # KDN.KG350AR0

BDI # 22925015

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 37
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
JG350XPOL

COMPARE

JG350XPOL

Description
JG350XP0L FOUR-POINT CONTACT BALL BRG ; 35" ID X 37" OD X 1" WD SEALED

KAYDON

Part # JG350XPOL

BDI # 21439612

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 37
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section | Nitrile Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY