10M25-.750-HK
Description
10M25-.750-HK MITER GEAR ; HARDENED STEEL
Part # 10M25-.750-HK
BDI # 592034
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
13.97
Face Width - Inch:
0.55
Pitch:
10 DP
Other Features:
Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666050
Pressure Angle:
20 Degree
25FB25X.625SS
Description
25FB25X.625SS SPROCKET ; STAINLESS STEEL TYPE B
Part # 25FB25X.625SS
BDI # 588745
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.995
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.129
Pitch Diameter - Millimeter:
50.673
Mounting Method:
Finished Bore
10M25-1.000-HK
Description
10M25-1.000-HK MITER GEAR ; HARDENED STEEL
Part # 10M25-1.000-HK
BDI # 592036
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
13.97
Face Width - Inch:
0.55
Pitch:
10 DP
Other Features:
Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666056
Pressure Angle:
20 Degree
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore
60FB25X1.437SS
Description
60FB25X1.437SS SPROCKET ; STAINLESS STEEL TYPE B
Part # 60FB25X1.437SS
BDI # 589336
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore