Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.117
Inch - Metric:
Inch
Material:
Steel
Pitch Diameter - Millimeter:
129.972
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.117
Inch - Metric:
Inch
Material:
Steel
Pitch Diameter - Millimeter:
129.972
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.117
Inch - Metric:
Inch
Material:
Steel
Pitch Diameter - Millimeter:
129.972
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.117
Inch - Metric:
Inch
Material:
Steel
Pitch Diameter - Millimeter:
129.972
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.117
Inch - Metric:
Inch
Material:
Steel
Pitch Diameter - Millimeter:
129.972
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing