50-2TLB21H
Description
50-2TLB21H TAPER-LOCK SPROCKET ; DOUBLE HARDENED
Part # 50-2TLB21H
BDI # 589549
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Rough Bore