60-2TLA19H
Description
60-2TLA19H TAPER-LOCK SPROCKET ; DOUBLE HARDENED
Part # 60-2TLA19H
BDI # 589576
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed
60-2TLA18H
Description
60-2TLA18H TAPER-LOCK SPROCKET ; DOUBLE HARDENED
Part # 60-2TLA18H
BDI # 589575
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Bushed