Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
30.58
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.714
Pitch Diameter - Millimeter:
776.72
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
45.869
Inch - Metric:
Inch
Material:
Steel
Pitch Diameter - Millimeter:
1165.073
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
8
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
Type B | Minimum Bore 1 | Optional Hardened Teeth | Must be Re-Bored
Global Part Number GPN:
671149
Pressure Angle:
14.5
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.225
Inch - Metric:
Inch
Material:
Steel
Pitch Diameter - Millimeter:
970.915
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
16
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Other Features:
Type Web | Minimum Bore 1-7/16 | Optional Hardened Teeth
Global Part Number GPN:
671079
Pressure Angle:
14.5