50-2TLB20H
Description
50-2TLB20H TAPER-LOCK SPROCKET ; DOUBLE HARDENED
Part # 50-2TLB20H
BDI # 589548
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Rough Bore