Features
Gear Style:
Helical Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 Transverse DP
Other Features:
Type A | 45 Degree Helix Angle | 16.97 Normal Pitch | Without Hub | With Keyway
Global Part Number GPN:
670739
Pressure Angle:
14.5
Features
Gear Style:
Helical Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
6 Transverse DP
Other Features:
Type B | 45 Degree Helix Angle | 8.48 Normal Pitch | With Keyway and Set Screw
Global Part Number GPN:
671179
Pressure Angle:
14.5
35FB30X1.000SS
Description
35FB30X1.000SS SPROCKET ; STAINLESS STEEL TYPE B
Part # 35FB30X1.000SS
BDI # 588851
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.793
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Finished Bore
25FB30X.500SS
Description
25FB30X.500SS SPROCKET ; STAINLESS STEEL TYPE B
Part # 25FB30X.500SS
BDI # 588753
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.392
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.529
Pitch Diameter - Millimeter:
60.757
Mounting Method:
Finished Bore
25FB30X.625SS
Description
25FB30X.625SS SPROCKET ; STAINLESS STEEL TYPE B
Part # 25FB30X.625SS
BDI # 588754
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.392
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.529
Pitch Diameter - Millimeter:
60.757
Mounting Method:
Finished Bore