06B45 3/4
Description
06B45 X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE 45T CHAIN NO.6
Part # 06B45 X 3/4
BDI # 23287501
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Finished Bore
06B12 15MM KW/2SS
Description
06B12 15MM KW/2SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.37IN PITCH
Part # 06B12 15MM KW/2SS
BDI # 21515619
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.449
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Finished Bore
06B17 3/4 KW 2SS
Description
06B17 3/4 KW 2SS ROLLER CHAIN SPROCKET
Part # 06B17 3/4 KW 2SS
BDI # 21592408
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Finished Bore
06B45 X 3/4 KW SS
Description
06B45 X 3/4 KW SS CHAIN SPROCKET ; 06CHAIN 45T
Part # 06B45 X 3/4 KW SS
BDI # 24103588
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Finished Bore
06B18SS X 25MM 8MM KW 2SS MTO
Description
06B18SS X 25MM 8MM KW 2SS MTO SPROCKET ; BORED T SS 25MM W/8MM KW2 SET SCREW
Part # 06B18SS X 25MM 8MM KW 2SS MTO
BDI # 24163717
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.159
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
2.352
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
54.85
Mounting Method:
Finished Bore