Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
8.163
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.924
Other Features:
Simplex Type
Global Part Number GPN:
570835
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Rough Bore
24BTB17H
Description
24BTB17H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24BTB17H
BDI # 617702
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
8.163
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.924
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570044
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
8.163
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.924
Other Features:
Simplex Type
Global Part Number GPN:
569965
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Rough Bore
24A17 MTO
Description
24A17 MTO RLR CHAIN SPROCKET ; 17 TEETH 207.35MM PD
Part # 24A17 MTO
BDI # 21552501
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
8.163
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.924
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Rough Bore