Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
20.073
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.916
Global Part Number GPN:
30232
Pitch Diameter - Millimeter:
509.854
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
20.072
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.916
Other Features:
Simplex Type
Global Part Number GPN:
571056
Pitch Diameter - Millimeter:
509.83
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3.5
Chain Size:
238
Chain Pitch - Millimeter:
88.9
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
46.84
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
1189.736
Mounting Method:
Rough Bore
28CTB42
Description
28CTB42 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28CTB42
BDI # 618112
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
23.418
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.402
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569767
Pitch Diameter - Millimeter:
594.81
Mounting Method:
Bushed
24CTB42
Description
24CTB42 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24CTB42
BDI # 617752
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
20.072
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.916
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570889
Pitch Diameter - Millimeter:
509.83
Mounting Method:
Bushed