D140B20
Description
D140B20 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D140B20
BDI # 607442
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.1
Other Features:
Duplex Type
Global Part Number GPN:
30521
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Rough Bore
D140B20 X 4-1/2 1X1/2 KW 2SS
Description
D140B20 X 4-1/2 1X1/2 KW 2SS SPROCKET
Part # D140B20 X 4-1/2 1X1/2 KW 2SS
BDI # 24599449
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.1
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Finished Bore
D140B20 2-3/8 SPLIT
Description
D140B20 2-3/8 SPLIT RLR CHAIN SPROCKET ; 20 TEETH 12.1" OUTSIDE DIA
Part # D140B20 2-3/8 SPLIT
BDI # 21552204
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.1
Other Features:
Split Type
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Finished Bore