Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
17.919
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
Simplex Type
Global Part Number GPN:
569039
Pitch Diameter - Millimeter:
455.15
Mounting Method:
Rough Bore
20BTB45
Description
20BTB45 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20BTB45
BDI # 617109
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
17.919
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570056
Pitch Diameter - Millimeter:
455.15
Mounting Method:
Bushed
120S45
Description
120S45 ROLLER CHAIN SPROCKET ; 120 CHAIN 45 TEETH 1 ROW NO HT
Part # 120S45
BDI # 615209
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
Split Taper Bushing
Global Part Number GPN:
571475
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Bushed
100E45
Description
100E45 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 45T BORE FOR E BUSHING
Part # 100E45
BDI # 614355
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
QD Bushing
Global Part Number GPN:
31168
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
21.504
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
Simplex Type
Global Part Number GPN:
569967
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Rough Bore