C262S030N140
Description
C262S030N140 STRAIGHT BORE REDUCER ; NON RETURNABLE
Part # 140C262S030S1A
BDI # 284863
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.548
Nominal Center Distance - Inch:
2.62
Other Features:
Corrosion Resistant | Single Lip Seal | Shaft Mount Straight Bore
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.81
C150B030N056K1
Description
C150B030N056K1 SOLID SHAFT REDUCER ; NON RETURNABLE
Part # 056C150B030K1A
BDI # 283645
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Nominal Center Distance - Inch:
1.5
Other Features:
Corrosion Resistant | Single Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.86
C262B030N140L1
Description
C262B030N140L1 SOLID SHAFT REDUCER ; NON RETURNABLE
Part # 140C262B030L1A
BDI # 284818
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.548
Nominal Center Distance - Inch:
2.62
Other Features:
Corrosion Resistant | Single Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.81
140CM16F-30.0-B3-STD
Description
140CM16F-30.0-B3-STD GEAR REDUCER ; NON RETURNABLE RIGHT ANG DBL
Part # M607377
BDI # 21449869
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Double Reduction | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.969
C200B030N056K1
Description
C200B030N056K1 SOLID SHAFT REDUCER ; NON RETURNABLE
Part # 056C200B030K1A
BDI # 283750
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Corrosion Resistant | Single Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.37