056DM1A 3.4 A1 STD NRRWF
Description
056DM1A 3.4 A1 STD NRRWF APG REDUCER ; NON RETURNABLE
Part # M85902
BDI # 289188
Features
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
500
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
2.794
Nominal Center Distance - Inch:
0.11
Other Features:
Double Reduction | Clamp Collar | Shaft Offset
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.37