4B90SK
Description
4B90SK V-BELT SHEAVE ; QD SHEAVE B SECTION 4 GROOVE
Part # 2105008832
BDI # 652416
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.35
Outside Diameter - Millimeter:
237.49
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type A3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584364
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4
4/SPZ315-2517
Description
4/SPZ315-2517 V-BELT SHEAVE ; TAPER BUSHED SPZ SHEAVE 4 GROOVE
Part # 2105005250
BDI # 22144921
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
12.559
Outside Diameter - Millimeter:
319
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
2517
Number of Grooves:
4
4/SPZ280-2517
Description
4/SPZ280-2517 V-BELT SHEAVE ; TAPER BUSHED SPZ SHEAVE 4 GROOVE
Part # 2105005249
BDI # 22144919
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
11.181
Outside Diameter - Millimeter:
284
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
2517
Number of Grooves:
4
4/SPZ355-2517
Description
4/SPZ355-2517 V-BELT SHEAVE ; TAPER BUSHED SPZ SHEAVE 4 GROOVE
Part # 2105005251
BDI # 22144923
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
14.134
Outside Diameter - Millimeter:
359
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
2517
Number of Grooves:
4
4/5V1320E
Description
4/5V1320E V-BELT SHEAVE ; QD SHEAVE 5V SECTION 4 GROOVE
Part # 2105008438
BDI # 651834
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.2
Outside Diameter - Millimeter:
335.28
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type B3
Global Part Number GPN:
584005
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
4