NU309 MC3
Description
NU309 MC3 CYLINDRICAL ROLLER BRG ; 45MM BORE 100MM OD 25 WID RBEC 1 POR
Part # NU309MC3
BDI # 665633
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
451203
Number of Rows of Rollers:
Single Row
NU314MY C3
Description
NU314MY C3 CYLINDRICAL ROLLER BRG ; 70MM ID X 150MM OD X 35MM WD POR
Part # NU314MYC3
BDI # 665643
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
451212
Number of Rows of Rollers:
Single Row
NU316MY C3
Description
NU316MY C3 CYLINDRICAL ROLLER BRG ; 80MM ID X 170MM OD X 39MM WD POR
Part # NU316MYC3
BDI # 665647
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
451215
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | with 2 Snap Ring Groove
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NU312MY C3
Description
NU312MY C3 CYLINDRICAL ROLLER BRG ; 60MM BORE 130MM OD 31 WID RBEC 1 POR
Part # NU312MYC3
BDI # 665639
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
451209
Number of Rows of Rollers:
Single Row