22328EW33C3
Description
22328EW33C3 SPHERICAL ROLLER BEARING ; 140MM ID X 300MM OD X 102MM WD POR
Part # 22328EW33C3
BDI # 664344
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24038EW33C3
Description
24038EW33C3 SPHERICAL ROLLER BEARING ; 190MM ID X 290MM OD X 100MM W POR
Part # 24038EW33C3
BDI # 664489
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
E5034X NNTS1
Description
E5034X NNTS1 SHEAVE BEARING ; 170MM ID X 260MM OD X 122MM WD POR
Part # E5034XNNTS1
BDI # 665424
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | with 2 Snap Ring Groove
Number of Rows of Rollers:
Double Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | with 2 Snap Ring Groove
Number of Rows of Rollers:
Double Row
Snap Ring:
No
22330EW33C3
Description
22330EW33C3 SPHERICAL ROLLER BEARING ; 150MM BORE 320MM OD 108MM WID POR
Part # 22330EW33C3
BDI # 664346
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing