6324 ZZ C3
Description
6324 ZZ C3 DEEP GROOVE RADIAL BALL BRG ; 120MM BORE 260MM OD 55MM WD SR POR
Part # 6324ZZC3
BDI # 665102
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
55
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264768
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6320ZZ C3
Description
6320ZZ C3 DEEP GROOVE RADIAL BALL BRG ; 100MM BORE 215MM OD 47MM WD POR
Part # 6320ZZC3
BDI # 665098
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
47
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264764
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6222ZZ C3
Description
6222ZZ C3 DEEP GROOVE RADIAL BALL BRG ; 110MM BORE 200MM OD 38MM WD SR POR
Part # 6222ZZC3
BDI # 664959
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264673
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6322ZZ C3
Description
6322ZZ C3 DEEP GROOVE RADIAL BALL BRG ; 110MM BORE 240MM OD 50MM WD POR
Part # 6322ZZC3
BDI # 1403180
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
50
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264766
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6319ZZ C3
Description
6319ZZ C3 DEEP GROOVE RADIAL BALL BRG ; 95MM BORE 200MM OD 45MM WD POR
Part # 6319ZZC3
BDI # 665095
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
45
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264761
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No