NFV28/670CV1
Description
NFV28/670CV1 CYLINDRICAL ROLLER BEARING ; 670MM ID 820MM OD 88MM W
Part # NFV28/670CV1
BDI # 20392894
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - One Side
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
230/670BL1KW33C3PX50
Description
230/670BL1KW33C3PX50 SPHERICAL RLR BRG (SMARTCATALOG)
Part # 230/670BL1KW33C3PX50
BDI # 25267419
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Bronze
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Outside Diameter - Millimeter:
980
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
239/670L1KW33C3PX50
Description
239/670L1KW33C3PX50 SPHERICAL ROLLER BRG (SMARTCATALOG)
Part # 239/670L1KW33C3PX50
BDI # 25265703
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Bronze
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
35.433
Outside Diameter - Millimeter:
900
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
239/670L1W33
Description
239/670L1W33 SPHERICAL ROLLER BRG (SMARTCATALOG)
Part # 239/670L1W33
BDI # 25267450
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Bronze
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
35.433
Outside Diameter - Millimeter:
900
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/670W33
Description
239/670W33 SPHERICAL ROLLER BRG (SMARTCATALOG)
Part # 239/670W33
BDI # 25266240
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
35.433
Outside Diameter - Millimeter:
900
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing