SCFE-4.00-SH-THT
Description
SCFE-4.00-SH-THT CAM FOLLOWER ; ECC PLAIN SEALED HEX SOCKET 1/8 NPT
Part # SCFE-4.00-SH-THT
BDI # 22974176
Features
Roller Width - Inch:
2.25
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Other Features:
Moly-Filled Nylon Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
SCCF-4.00-SH
Description
SCCF-4.00-SH CROWNED CAM FOLLOWER ; 4IN DIA. STUD TYPE
Part # SCCF-4.00-SH
BDI # 21574200
Features
Roller Width - Inch:
2.25
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
FTRE-4.00-R
Description
FTRE-4.00-R TRACK ROLLER ; FLANGED TYPE ECCENTRIC REGREASABLE
Part # FTRE-4.00-R
BDI # 22970960
Features
Roller Width - Inch:
1.94
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
FTRE-4.00-SS
Description
FTRE-4.00-SS TRACK ROLLER ; FLANGED TYPE ECCENTRIC SS WITH CS INTS
Part # FTRE-4.00-SS
BDI # 22970962
Features
Roller Width - Inch:
1.94
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Other Features:
Rubber Dual Lip Seal | Stainless Steel Roller Material | Stainless Steel Stud Material
CXRE-4.00A-SS
Description
CXRE-4.00A-SS XR ROLLER ; CROWNED ECCENTRIC STAINLESS STEEL BB
Part # CXRE-4.00A-SS
BDI # 22970442
Features
Roller Width - Inch:
2.25
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Other Features:
Fluorocarbon Lip Seal | Stainless Steel Roller Material | Stainless Steel Stud Material