CVTR-5.50A
Description
CVTR-5.50A V-GRVD TRACK ROLLER ASSY ; 5.5" DIAX1.25" STDX1.94"W CON W/R-CB TCH
Part # CVTR-5.50A
BDI # 24859886
Features
Roller Width - Inch:
1.94
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
CVTR-5.50
Description
CVTR-5.50 V-GRVD TRACK ROLLER ASSY ; 5.5" DIAX1.25" STDX1.94"W CON W/R-CB TCH
Part # CVTR-5.50
BDI # 24859882
Features
Roller Width - Inch:
1.94
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
CVTRE-5.50A
Description
CVTRE-5.50A V-GRVD TRACK ROLLER ASSY ; 5.5" DIAX1.25" STDX1.94"W ECC W/R-CB TCH
Part # CVTRE-5.50A
BDI # 24859978
Features
Roller Width - Inch:
1.94
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
VTRY-5.50-CSO
Description
VTRY-5.50-CSO V-GRVD TRACK ROLLER ASSY ; 5.5" RLR DIAX1.2505" BOREX2.25" W YOKE
Part # VTRY-5.50-CSO
BDI # 24859764
Features
Roller Width - Inch:
2.25
Roller Width - Millimeter:
57.15
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Other Features:
Rubber Dual Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 2140RPM Speed
Rolling Element:
Taper Roller Bearing - Double Row
CVTRE-5.50
Description
CVTRE-5.50 V-GRVD TRACK ROLLER ASSY ; 5.5" DIAX1.25" STDX1.94"W ECC W/R-CB TCH
Part # CVTRE-5.50
BDI # 24859974
Features
Roller Width - Inch:
1.94
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material