Features
Roller Width - Inch:
1.63
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Roller Diameter - Inch:
2.25
Other Features:
Fluorocarbon Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
CTR-2.25-HT
Description
CTR-2.25-HT TRACK ROLLER ; HIGH TEMPERATURE
Part # CTR-2.25-HT
BDI # 22969868
Features
Roller Width - Inch:
1.63
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Roller Diameter - Inch:
2.25
Other Features:
Fluorocarbon Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
CTR-2.25-SS
Description
CTR-2.25-SS TRACK ROLLER ; STAINLESS STEEL
Part # CTR-2.25-SS
BDI # 22969872
Features
Roller Width - Inch:
1.63
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Roller Diameter - Inch:
2.25
Other Features:
Fluorocarbon Lip Seal | Stainless Steel Roller Material | Stainless Steel Stud Material
FTRE-2.25
Description
FTRE-2.25 TRACK ROLLER ; FLANGED TYPE ECCENTRIC
Part # FTRE-2.25
BDI # 22970908
Features
Roller Width - Inch:
1.688
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Roller Diameter - Inch:
2.25
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
PTR-2.25-CSO
Description
PTR-2.25-CSO TRACK ROLLER ASSEMBLY ; 2.25" RLR DIAX0.875" STDX1.63" W PLN CON
Part # PTR-2.25-CSO
BDI # 24859576
Features
Roller Width - Inch:
1.63
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Roller Diameter - Inch:
2.25
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material