CF5202RYY
Description
PER.CF5202RYY AC BALL BEARING ; NON RETURNABLE 12.7MMX38.1MM ODX15.9MM W
Part # PER.CF5202RYY
BDI # 21453899
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
5205-Z
Description
5205-Z ANG CONTACT BALL BRG ; POR NON RETURNABLE 25MMX52MMX20.6MM
Part # 5205-Z
BDI # 21453800
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)