083B-34A
Description
083B-34A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001936
BDI # 18118440
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.419
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.654
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Rough Bore
083B-34B
Description
083B-34B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001937
BDI # 18118441
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.419
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.654
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Rough Bore