12B-2-39B
Description
12B-2-39B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003314
BDI # 18119704
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.32
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.74
Pitch Diameter - Millimeter:
236.74
Mounting Method:
Rough Bore
12B-2-39A
Description
12B-2-39A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003313
BDI # 18119703
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.32
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.74
Pitch Diameter - Millimeter:
236.74
Mounting Method:
Rough Bore