TSP-6-16-F
Description
TSP-6-16-F THREADED SHAFT COLLAR ; 2PIECE 3/8"-16 BORE STEEL
Part # TSP-6-16-F
BDI # 801666
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
3/8-16
Component:
Shaft Collar
Width - Millimeter:
8.738
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.225
Other Features:
Black Oxide Coated | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.344
TCL-6-16-SS
Description
TCL-6-16-SS THREADED SHAFT COLLAR ; 1PIECE 3/8"-16 BORE SS
Part # TCL-6-16-SS
BDI # 801592
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
3/8-16
Component:
Shaft Collar
Width - Millimeter:
8.738
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.225
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.344
TSP-6-16-SS
Description
TSP-6-16-SS THREADED SHAFT COLLAR ; 2PIECE 3/8"-16 BORE SS
Part # TSP-6-16-SS
BDI # 801667
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
3/8-16
Component:
Shaft Collar
Width - Millimeter:
8.738
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.225
Other Features:
Corrosion Resistance | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.344
TCL-6-16-F
Description
TCL-6-16-F THREADED SHAFT COLLAR ; 1PIECE 3/8"-16 BORE STEEL
Part # TCL-6-16-F
BDI # 801591
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
3/8-16
Component:
Shaft Collar
Width - Millimeter:
8.738
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.225
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.344