TSP-5-18-F
Description
TSP-5-18-F THREADED SHAFT COLLAR ; 2PIECE 5/16"-18 BORE STEEL
Part # TSP-5-18-F
BDI # 801662
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
5/16-18
Component:
Shaft Collar
Width - Millimeter:
7.137
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Other Features:
Black Oxide Coated | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.281
TSP-5-18-SS
Description
TSP-5-18-SS THREADED SHAFT COLLAR ; 2PIECE 5/16"-18 BORE SS
Part # TSP-5-18-SS
BDI # 801663
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
5/16-18
Component:
Shaft Collar
Width - Millimeter:
7.137
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Other Features:
Corrosion Resistance | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.281
TCL-5-18-SS
Description
TCL-5-18-SS THREADED SHAFT COLLAR ; 1PIECE 5/16"-18 BORE SS
Part # TCL-5-18-SS
BDI # 801588
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
5/16-18
Component:
Shaft Collar
Width - Millimeter:
7.137
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.281
TCL-5-18-F
Description
TCL-5-18-F THREADED SHAFT COLLAR ; 1PIECE 5/16"-18 BORE STEEL
Part # TCL-5-18-F
BDI # 801587
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
5/16-18
Component:
Shaft Collar
Width - Millimeter:
7.137
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.281